LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

ELECTRIC GLUE GUN

702.100057 - UNSPSC 27112719
9501045837990 1
ELECTRIC GLUE GUN ELECTRIC GLUE GUN
ELECTRIC GLUE GUN

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 7:25 PM.

2 pieces in stock at Mississauga, ON as of 7:25 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Wattage 80
Voltage 120
Maximum Temperature 193°C (380°F)
Glue Stick Diameter 7/16 in
EAN 0018239354702

Features

Industrial high temperature glue gun delivers 2.5 pounds of glue per hour
80 watts of heating power, 120 Volts
Reaches 193°C (380°F)
Solid state PTC (positive temperature control) heaters
Complete with stand and side stand which allows the gun to be placed on its side without glue backflow
Double insulated ground cord
Glue stick diameter: 7/16” (11.3 mm)

Customers Also Viewed

Is Often Bought With

You Might Also Like